Indexable Profiling End Mill, BTKV40 Series, 0.008 in to 0.040 in Depth of Cut

  • Mfr # 7800723

  • Zoro # G8295265


product price:  $630.99
/ea
Free Shipping & Returns

Key Features

Series
BTKV40
Overall Length
250.00mm
Depth of Cut
0.0400 in
Cutting Direction
Right Hand
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7800723
Zoro #
G8295265
UPC #
-
Country of Origin
Bulgaria

Dimensions

Overall Length
250.00mm
Depth of Cut
0.0400 in
Connection Size
BTKV40
Insert Size
9.52mm
Shank Dia.
42.00mm
Head Dia.
42.00mm
Max. Cutting Dia.
40.00mm
Shank Length
180.00mm
Min. Cutting Dia.
28.20mm

Details

Item
Indexable Profiling End Mill
Series
BTKV40
Cutting Direction
Right Hand
Coolant Fed
Coolant Through
Shank Type - Machining
Cylindrical
Features
Economical 4 Corner Insert with a Chip Breaker that Enhances Cutting Performance While Maintaining Rigidity, End Mill and Face Mill Style, High Feed Design Reduces Radial Cutting Forces and Tool Vibration, Small Cutting Angle Reduces Actual Chip Thickness
Standards
ANSI, ISO
Toolholder Style
PHC
Cutting Application
Rough Milling
Number of Coolant Holes
3
Insert Holding Type
Clamping Screw
Insert Shape
Square
Compatible Hardware
7808111, 7808112, 7808150, 7808208
ANSI Code
PHC09R040SS42-3L
Number of Inserts
3
Insert Style
SDMT09
Max. Speed
655 RPM
Side Cutting Edge Angle
15 Degrees

Description

Indexable Profiling End Mill, Max. Cutting Dia. 40.00mm, Depth of Cut 0.0400 in, Shank Dia. 42.00mm, Overall Length 250.00mm, ANSI Code PHC09R040SS42-3L, Compatible Hardware 7808111, 7808112, 7808150, 7808208, Connection Size BTKV40, Coolant Fed Coolant Through, Cutting Application Rough Milling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.