Indexable Profiling End Mill, BTKV50 Series, 0.016 in to 0.060 in Depth of Cut

  • Mfr # 7800750

  • Zoro # G8294784


product price:  $254.99
/ea
Free Shipping & Returns

Key Features

Series
BTKV50
Overall Length
100.00mm
Depth of Cut
0.0320 in
Cutting Direction
Right Hand
Shank Dia.
16.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7800750
Zoro #
G8294784
UPC #
-
Country of Origin
Bulgaria

Dimensions

Overall Length
100.00mm
Depth of Cut
0.0320 in
Shank Dia.
16.00mm
Insert Size
7.00mm
Connection Size
BTKV50
Head Dia.
16.00mm
Max. Cutting Dia.
16.00mm
Shank Length
70.00mm
Min. Cutting Dia.
7.40mm

Details

Item
Indexable Profiling End Mill
Series
BTKV50
Cutting Direction
Right Hand
Features
Economical 4 Corner Insert with a Chip Breaker that Enhances Cutting Performance While Maintaining Rigidity, End Mill and Face Mill Style, High Feed Design Reduces Radial Cutting Forces and Tool Vibration, Small Cutting Angle Reduces Actual Chip Thickness
Standards
ANSI, ISO
Coolant Fed
Coolant Through
Shank Type - Machining
Cylindrical
Insert Holding Type
Clamping Screw
Compatible Hardware
7808105, 7808205
Number of Inserts
2
ANSI Code
PHC07R016SS16-2S
Insert Shape
Square
Cutting Application
Rough Milling
Insert Style
SPMT07
Toolholder Style
PHC
Number of Coolant Holes
2
Max. Speed
655 RPM
Side Cutting Edge Angle
11 Degrees

Description

Indexable Profiling End Mill, Max. Cutting Dia. 16.00mm, Depth of Cut 0.0320 in, Shank Dia. 16.00mm, Overall Length 100.00mm, ANSI Code PHC07R016SS16-2S, Compatible Hardware 7808105, 7808205, Connection Size BTKV50, Coolant Fed Coolant Through, Cutting Application Rough Milling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.