Zoro Homepage

Indexable Profiling End Mill, CV40 Series, 0.0550 in Depth of Cut

  • Mfr # 7800300

  • Zoro # G8294407


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Series
CV40
Overall Length
130.00mm
Depth of Cut
0.0780 in
Shank Type - Machining
Cylindrical
Insert Size
10.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7800300
Zoro #
G8294407
UPC #
-
Country of Origin
Bulgaria

Dimensions

Overall Length
130.00mm
Depth of Cut
0.0780 in
Insert Size
10.00mm
Connection Size
CV40
Shank Dia.
20.00mm
Head Dia.
20.00mm
Max. Cutting Dia.
20.00mm
Shank Length
80.00mm
Min. Cutting Dia.
10.00mm

Details

Item
Indexable Profiling End Mill
Series
CV40
Shank Type - Machining
Cylindrical
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Standards
ANSI B5.50
Features
End Mill and Face Mill Styles, Inch and Metric, Insert Rotation Notch, Large Body Relief, Secure Insert Clamping with Screws and Wide Chip Pockets
Compatible Hardware
7808116, 7808207
Number of Inserts
2
Insert Shape
round
Cutting Application
Roughing
Insert Holding Type
Clamping Screw
ANSI Code
PRC10R020SS20-2S
Toolholder Style
PRC
Insert Style
RPH_10
Side Cutting Edge Angle
11 Degrees
Number of Coolant Holes
2
Max. Speed
1,970 RPM

Description

Indexable Profiling End Mill, Max. Cutting Dia. 20.00mm, Depth of Cut 0.0780 in, Shank Dia. 20.00mm, Overall Length 130.00mm, ANSI Code PRC10R020SS20-2S, Compatible Hardware 7808116, 7808207, Connection Size CV40, Coolant Fed Coolant Through, Cutting Application Roughing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.