Zoro Homepage

Indexable Profiling End Mill, CV40 Series, 0.0670 in Depth of Cut

  • Mfr # 7800322

  • Zoro # G8295554


product price: $480.99
/ea
Free Shipping & Returns

Key Features

Series
CV40
Overall Length
140.00mm
Depth of Cut
0.0930 in
Connection Size
CV40
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7800322
Zoro #
G8295554
UPC #
-
Country of Origin
Bulgaria

Dimensions

Overall Length
140.00mm
Depth of Cut
0.0930 in
Connection Size
CV40
Shank Dia.
25.00mm
Insert Size
12.00mm
Shank Length
80.00mm
Head Dia.
25.00mm
Max. Cutting Dia.
24.00mm
Min. Cutting Dia.
12.00mm

Details

Item
Indexable Profiling End Mill
Series
CV40
Cutting Direction
Right Hand
Standards
ANSI B5.50
Features
End Mill and Face Mill Styles, Inch and Metric, Insert Rotation Notch, Large Body Relief, Secure Insert Clamping with Screws and Wide Chip Pockets
Coolant Fed
Coolant Through
Shank Type - Machining
Cylindrical
Insert Style
RPH_12
Toolholder Style
PRC
ANSI Code
PRC12R024SS25-2S
Cutting Application
Roughing
Number of Inserts
2
Compatible Hardware
7808112, 7808208
Insert Shape
round
Insert Holding Type
Clamping Screw
Max. Speed
1,970 RPM
Side Cutting Edge Angle
11 Degrees
Number of Coolant Holes
2

Description

Indexable Profiling End Mill, Max. Cutting Dia. 24.00mm, Depth of Cut 0.0930 in, Shank Dia. 25.00mm, Overall Length 140.00mm, ANSI Code PRC12R024SS25-2S, Compatible Hardware 7808112, 7808208, Connection Size CV40, Coolant Fed Coolant Through, Cutting Application Roughing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.