Zoro Homepage

Indexable Profiling End Mill, CV40 Series, 0.0910 in Depth of Cut

  • Mfr # 7800509

  • Zoro # G8294574


product price: $608.99
/ea
Free Shipping & Returns

Key Features

Series
CV40
Overall Length
9.8420 in
Depth of Cut
0.1250 in
Coolant Fed
Coolant Through
Insert Size
16.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7800509
Zoro #
G8294574
UPC #
-
Country of Origin
Luxembourg

Dimensions

Overall Length
9.8420 in
Depth of Cut
0.1250 in
Insert Size
16.00mm
Connection Size
CV40
Shank Dia.
1-1/4 in
Shank Length
7.8740 in
Max. Cutting Dia.
1.5000 in
Head Dia.
1.2500"
Min. Cutting Dia.
0.0870 in

Details

Item
Indexable Profiling End Mill
Series
CV40
Coolant Fed
Coolant Through
Shank Type - Machining
Cylindrical
Cutting Direction
Right Hand
Standards
ANSI B5.50
Features
End Mill and Face Mill Styles, Inch and Metric, Insert Rotation Notch, Large Body Relief, Secure Insert Clamping with Screws and Wide Chip Pockets
Compatible Hardware
7808113, 7808151, 7808209
Cutting Application
Rough Milling
Toolholder Style
PRC
Insert Holding Type
Clamping Screw
ANSI Code
PRC16R150SA125-2L
Number of Inserts
2
Insert Shape
Round
Side Cutting Edge Angle
11 Degrees
Insert Style
RPH_16
Max. Speed
1,970 RPM
Number of Coolant Holes
2

Description

Indexable Profiling End Mill, Max. Cutting Dia. 1.5000 in, Depth of Cut 0.1250 in, Shank Dia. 1-1/4 in, Overall Length 9.8420 in, ANSI Code PRC16R150SA125-2L, Compatible Hardware 7808113, 7808151, 7808209, Connection Size CV40, Coolant Fed Coolant Through, Cutting Application Rough Milling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.