Zoro Homepage

Indexable Profiling End Mill, CV50 Series, 0.0550 in Depth of Cut

  • Mfr # 7800304

  • Zoro # G8295615


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Series
CV50
Overall Length
200.00mm
Depth of Cut
0.0780 in
Coolant Fed
Coolant Through
Standards
ANSI B5.50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7800304
Zoro #
G8295615
UPC #
-
Country of Origin
Bulgaria

Dimensions

Overall Length
200.00mm
Depth of Cut
0.0780 in
Connection Size
CV50
Shank Dia.
25.00mm
Insert Size
10.00mm
Max. Cutting Dia.
25.00mm
Head Dia.
25.00mm
Shank Length
80.00mm
Min. Cutting Dia.
15.00mm

Description

Indexable Profiling End Mill, Max. Cutting Dia. 25.00mm, Depth of Cut 0.0780 in, Shank Dia. 25.00mm, Overall Length 200.00mm, ANSI Code PRC10R025SS25-3L, Compatible Hardware 7808116, 7808207, Connection Size CV50, Coolant Fed Coolant Through, Cutting Application Roughing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.