Indexable Profiling End Mill, HSK100 Series, 0.008 in to 0.032 in Depth of Cut

  • Mfr # 7800913

  • Zoro # G8295134


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Series
HSK100
Overall Length
6.2990 in
Depth of Cut
0.0320 in
Shank Dia.
3/4 in
Insert Size
7.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7800913
Zoro #
G8295134
UPC #
-
Country of Origin
Luxembourg

Dimensions

Overall Length
6.2990 in
Depth of Cut
0.0320 in
Shank Dia.
3/4 in
Insert Size
7.00mm
Connection Size
HSK100
Head Dia.
0.7500"
Max. Cutting Dia.
0.7500 in
Min. Cutting Dia.
0.4110 in
Shank Length
3.1490 in

Details

Item
Indexable Profiling End Mill
Series
HSK100
Standards
DIN 47853
Shank Type - Machining
Straight
Features
Economical 4 Corner Insert with a Chip Breaker that Enhances Cutting Performance While Maintaining Rigidity, End Mill and Face Mill Style, High Feed Design Reduces Radial Cutting Forces and Tool Vibration, Small Cutting Angle Reduces Actual Chip Thickness
Cutting Direction
Right Hand
Coolant Fed
Coolant Through
Compatible Hardware
7808105, 7808205
Insert Style
SPMT07
Toolholder Style
PHC
ANSI Code
PHC07R075SA075-3L
Number of Coolant Holes
3
Insert Shape
Square
Number of Inserts
3
Insert Holding Type
Clamping Screw
Cutting Application
Rough Milling
Side Cutting Edge Angle
11 Degrees
Max. Speed
655 RPM
Includes
(1) Power Screw, (1) Wrench, (10) Clamping Screws

Description

Indexable Profiling End Mill, Max. Cutting Dia. 0.7500 in, Depth of Cut 0.0320 in, Shank Dia. 3/4 in, Overall Length 6.2990 in, ANSI Code PHC07R075SA075-3L, Compatible Hardware 7808105, 7808205, Connection Size HSK100, Coolant Fed Coolant Through, Cutting Application Rough Milling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.