Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Profiling End Mill, HSK100 Series, 0.0550 in Depth of Cut

  • Mfr # 7800501

  • Zoro # G8295274


product price: $501.99
/ea
Free Shipping & Returns

Key Features

Series
HSK100
Overall Length
5.9050 in
Depth of Cut
0.0780 in
Cutting Direction
Right Hand
Shank Dia.
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7800501
Zoro #
G8295274
UPC #
-
Country of Origin
Luxembourg

Dimensions

Overall Length
5.9050 in
Depth of Cut
0.0780 in
Shank Dia.
1-1/4 in
Connection Size
HSK100
Insert Size
10.00mm
Head Dia.
1.2500"
Max. Cutting Dia.
1.2500 in
Shank Length
3.1490 in
Min. Cutting Dia.
0.8560 in

Details

Item
Indexable Profiling End Mill
Series
HSK100
Cutting Direction
Right Hand
Shank Type - Machining
Cylindrical
Coolant Fed
Coolant Through
Standards
DIN 69893
Features
End Mill and Face Mill Styles, Inch and Metric, Insert Rotation Notch, Large Body Relief, Secure Insert Clamping with Screws and Wide Chip Pockets
Insert Shape
Round
Number of Inserts
4
Compatible Hardware
7808116, 7808207
Insert Holding Type
Clamping Screw
ANSI Code
PRC10R125SA125-4S
Cutting Application
Rough Milling
Toolholder Style
PRC
Side Cutting Edge Angle
11 Degrees
Insert Style
RPH_10
Max. Speed
1,970 RPM
Number of Coolant Holes
4

Description

Indexable Profiling End Mill, Max. Cutting Dia. 1.2500 in, Depth of Cut 0.0780 in, Shank Dia. 1-1/4 in, Overall Length 5.9050 in, ANSI Code PRC10R125SA125-4S, Compatible Hardware 7808116, 7808207, Connection Size HSK100, Coolant Fed Coolant Through, Cutting Application Rough Milling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.