Zoro Homepage

Indexable Profiling End Mill, HSK100 Series, 0.0670 in Depth of Cut

  • Mfr # 7800502

  • Zoro # G8295107


product price: $463.99
/ea
Free Shipping & Returns

Key Features

Series
HSK100
Overall Length
5.9050 in
Depth of Cut
0.0930 in
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7800502
Zoro #
G8295107
UPC #
-
Country of Origin
Luxembourg

Dimensions

Overall Length
5.9050 in
Depth of Cut
0.0930 in
Connection Size
HSK100
Insert Size
12.00mm
Shank Dia.
1-1/4 in
Shank Length
3.1490 in
Head Dia.
1.2500"
Max. Cutting Dia.
1.2500 in
Min. Cutting Dia.
0.7780 in

Details

Item
Indexable Profiling End Mill
Series
HSK100
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Features
End Mill and Face Mill Styles, Inch and Metric, Insert Rotation Notch, Large Body Relief, Secure Insert Clamping with Screws and Wide Chip Pockets
Shank Type - Machining
Cylindrical
Standards
DIN 69893
Number of Inserts
2
Compatible Hardware
7808112, 7808208
ANSI Code
PRC12R125SA125-2S
Toolholder Style
PRC
Cutting Application
Rough Milling
Insert Holding Type
Clamping Screw
Insert Shape
Round
Side Cutting Edge Angle
11 Degrees
Max. Speed
1,970 RPM
Insert Style
RPH_12
Number of Coolant Holes
2

Description

Indexable Profiling End Mill, Max. Cutting Dia. 1.2500 in, Depth of Cut 0.0930 in, Shank Dia. 1-1/4 in, Overall Length 5.9050 in, ANSI Code PRC12R125SA125-2S, Compatible Hardware 7808112, 7808208, Connection Size HSK100, Coolant Fed Coolant Through, Cutting Application Rough Milling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.