Indexable Profiling End Mill, HSK125 Series, 0.008 in to 0.032 in Depth of Cut

  • Mfr # 7800907

  • Zoro # G8296470


product price:  $483.99
/ea
Free Shipping & Returns

Key Features

Series
HSK125
Overall Length
5.5120 in
Depth of Cut
0.0320 in
Insert Size
7.00mm
Standards
DIN 47853
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7800907
Zoro #
G8296470
UPC #
-
Country of Origin
Luxembourg

Dimensions

Overall Length
5.5120 in
Depth of Cut
0.0320 in
Insert Size
7.00mm
Connection Size
HSK125
Shank Dia.
1.0000 in
Head Dia.
1.0000"
Max. Cutting Dia.
1.0000 in
Min. Cutting Dia.
0.6610 in
Shank Length
3.1500 in

Details

Item
Indexable Profiling End Mill
Series
HSK125
Standards
DIN 47853
Cutting Direction
Right Hand
Coolant Fed
Coolant Through
Features
Economical 4 Corner Insert with a Chip Breaker that Enhances Cutting Performance While Maintaining Rigidity, End Mill and Face Mill Style, High Feed Design Reduces Radial Cutting Forces and Tool Vibration, Small Cutting Angle Reduces Actual Chip Thickness
Shank Type - Machining
Straight
Toolholder Style
PHC
Compatible Hardware
7808105, 7808205
Insert Style
SPMT07
Insert Shape
Square
Insert Holding Type
Clamping Screw
Number of Inserts
4
Number of Coolant Holes
4
ANSI Code
PHC07R100SA100-4S
Cutting Application
Rough Milling
Includes
(1) Power Screw, (1) Wrench, (10) Clamping Screws
Side Cutting Edge Angle
11 Degrees
Max. Speed
655 RPM

Description

Indexable Profiling End Mill, Max. Cutting Dia. 1.0000 in, Depth of Cut 0.0320 in, Shank Dia. 1.0000 in, Overall Length 5.5120 in, ANSI Code PHC07R100SA100-4S, Compatible Hardware 7808105, 7808205, Connection Size HSK125, Coolant Fed Coolant Through, Cutting Application Rough Milling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.