Indexable Profiling End Mill, HSK125 Series, 0.008 in to 0.032 in Depth of Cut
Mfr # 7800908
Zoro # G8296498
product price:Â $600.99
/ea
Free Shipping & Returns
Key Features
Series
HSK125
Overall Length
5.9050 in
Depth of Cut
0.0320 in
Shank Dia.
1-1/4 in
Features
Economical 4 Corner Insert with a Chip Breaker that Enhances Cutting Performance While Maintaining Rigidity, End Mill and Face Mill Style, High Feed Design Reduces Radial Cutting Forces and Tool Vibration, Small Cutting Angle Reduces Actual Chip Thickness
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7800908
Zoro #
G8296498
UPC #
-
Country of Origin
Luxembourg
Dimensions
Overall Length
5.9050 in
Depth of Cut
0.0320 in
Shank Dia.
1-1/4 in
Connection Size
HSK125
Insert Size
7.00mm
Head Dia.
1.2500"
Max. Cutting Dia.
1.2500 in
Shank Length
3.1490 in
Min. Cutting Dia.
0.9110 in
Description
Indexable Profiling End Mill, Max. Cutting Dia. 1.2500 in, Depth of Cut 0.0320 in, Shank Dia. 1-1/4 in, Overall Length 5.9050 in, ANSI Code PHC07R125SA125-5S, Compatible Hardware 7808105, 7808205, Connection Size HSK125, Coolant Fed Coolant Through, Cutting Application Rough Milling
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.