Indexable Profiling End Mill, HSK40 Series, 0.008 in to 0.032 in Depth of Cut

  • Mfr # 7800944

  • Zoro # G8294854


product price:  $506.99
/ea
Free Shipping & Returns

Key Features

Series
HSK40
Overall Length
7.8740 in
Depth of Cut
0.0320 in
Features
Economical 4 Corner Insert with a Chip Breaker that Enhances Cutting Performance While Maintaining Rigidity, End Mill and Face Mill Style, High Feed Design Reduces Radial Cutting Forces and Tool Vibration, Small Cutting Angle Reduces Actual Chip Thickness
Connection Size
HSK40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7800944
Zoro #
G8294854
UPC #
-
Country of Origin
Luxembourg

Dimensions

Overall Length
7.8740 in
Depth of Cut
0.0320 in
Connection Size
HSK40
Insert Size
7.00mm
Shank Dia.
1.0000 in
Max. Cutting Dia.
1.0000 in
Head Dia.
1.0000"
Min. Cutting Dia.
0.6610 in
Insert Cutting Edge Length
7.00mm
Shank Length
3.9370 in

Details

Item
Indexable Profiling End Mill
Series
HSK40
Features
Economical 4 Corner Insert with a Chip Breaker that Enhances Cutting Performance While Maintaining Rigidity, End Mill and Face Mill Style, High Feed Design Reduces Radial Cutting Forces and Tool Vibration, Small Cutting Angle Reduces Actual Chip Thickness
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Standards
DIN 69893
Shank Type - Machining
Weldon
Insert Style
SPMT07
ANSI Code
PHC07R100FA100-4L
Insert Holding Type
Clamping Screw
Number of Inserts
4
Number of Coolant Holes
4
Cutting Application
Rough Milling
Compatible Hardware
7808105, 7808205
Insert Shape
Square
Toolholder Style
PHC
Max. Speed
655 RPM
Side Cutting Edge Angle
11 Degrees

Description

Indexable Profiling End Mill, Max. Cutting Dia. 1.0000 in, Depth of Cut 0.0320 in, Shank Dia. 1.0000 in, Overall Length 7.8740 in, ANSI Code PHC07R100FA100-4L, Compatible Hardware 7808105, 7808205, Connection Size HSK40, Coolant Fed Coolant Through, Cutting Application Rough Milling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.