Indexable Profiling End Mill, HSK40 Series, 0.016 in to 0.060 in Depth of Cut

  • Mfr # 7800940

  • Zoro # G8296254


product price:  $720.99
/ea
Free Shipping & Returns

Key Features

Series
HSK40
Overall Length
9.3660 in
Depth of Cut
0.0600 in
Standards
DIN 69893
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7800940
Zoro #
G8296254
UPC #
-
Country of Origin
Luxembourg

Dimensions

Overall Length
9.3660 in
Depth of Cut
0.0600 in
Connection Size
HSK40
Shank Dia.
1-1/4 in
Insert Size
12.00mm
Head Dia.
1.2500"
Max. Cutting Dia.
1.2500 in
Shank Length
2.2790 in
Min. Cutting Dia.
0.5960 in
Insert Cutting Edge Length
12.70mm

Details

Item
Indexable Profiling End Mill
Series
HSK40
Standards
DIN 69893
Coolant Fed
Coolant Through
Shank Type - Machining
Weldon
Features
Economical 4 Corner Insert with a Chip Breaker that Enhances Cutting Performance While Maintaining Rigidity, End Mill and Face Mill Style, High Feed Design Reduces Radial Cutting Forces and Tool Vibration, Small Cutting Angle Reduces Actual Chip Thickness
Cutting Direction
Right Hand
Insert Holding Type
Clamping Screw
Insert Style
SXMT12
Compatible Hardware
7808113, 7808150, 7808209
Cutting Application
Rough Milling
Number of Inserts
2
ANSI Code
PHC12R125FA125-2LL
Insert Shape
Square
Number of Coolant Holes
2
Toolholder Style
PHC
Side Cutting Edge Angle
9 Degrees
Max. Speed
590 RPM

Description

Indexable Profiling End Mill, Max. Cutting Dia. 1.2500 in, Depth of Cut 0.0600 in, Shank Dia. 1-1/4 in, Overall Length 9.3660 in, ANSI Code PHC12R125FA125-2LL, Compatible Hardware 7808113, 7808150, 7808209, Connection Size HSK40, Coolant Fed Coolant Through, Cutting Application Rough Milling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.