Indexable Profiling End Mill, HSK63 Series, 0.008 in to 0.040 in Depth of Cut

  • Mfr # 7800718

  • Zoro # G8294370


product price:  $387.99
/ea
Free Shipping & Returns

Key Features

Series
HSK63
Overall Length
150.00mm
Depth of Cut
0.0400 in
Shank Dia.
32.00mm
Insert Size
9.52mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7800718
Zoro #
G8294370
UPC #
-
Country of Origin
Bulgaria

Dimensions

Overall Length
150.00mm
Depth of Cut
0.0400 in
Shank Dia.
32.00mm
Insert Size
9.52mm
Connection Size
HSK63
Max. Cutting Dia.
35.00mm
Head Dia.
32.00mm
Min. Cutting Dia.
23.20mm
Shank Length
100.00mm

Details

Item
Indexable Profiling End Mill
Series
HSK63
Features
Economical 4 Corner Insert with a Chip Breaker that Enhances Cutting Performance While Maintaining Rigidity, End Mill and Face Mill Style, High Feed Design Reduces Radial Cutting Forces and Tool Vibration, Small Cutting Angle Reduces Actual Chip Thickness
Standards
DIN 69893
Shank Type - Machining
Cylindrical
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Insert Holding Type
Clamping Screw
ANSI Code
PHC09R035SS32-3S
Compatible Hardware
7808111, 7808112, 7808150, 7808208
Number of Inserts
3
Cutting Application
Rough Milling
Insert Shape
Square
Number of Coolant Holes
3
Insert Style
SDMT09
Toolholder Style
PHC
Side Cutting Edge Angle
15 Degrees
Max. Speed
655 RPM

Description

Indexable Profiling End Mill, Max. Cutting Dia. 35.00mm, Depth of Cut 0.0400 in, Shank Dia. 32.00mm, Overall Length 150.00mm, ANSI Code PHC09R035SS32-3S, Compatible Hardware 7808111, 7808112, 7808150, 7808208, Connection Size HSK63, Coolant Fed Coolant Through, Cutting Application Rough Milling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.