Indexable Profiling End Mill, HSK63 Series, 0.016 in to 0.060 in Depth of Cut

  • Mfr # 7800904

  • Zoro # G8295877


product price:  $395.99
/ea
Free Shipping & Returns

Key Features

Series
HSK63
Overall Length
5.9060 in
Depth of Cut
0.0600 in
Cutting Direction
Right Hand
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7800904
Zoro #
G8295877
UPC #
-
Country of Origin
Luxembourg

Dimensions

Overall Length
5.9060 in
Depth of Cut
0.0600 in
Connection Size
HSK63
Shank Dia.
1-1/4 in
Insert Size
12.70mm
Max. Cutting Dia.
1.5000 in
Head Dia.
1.2500"
Shank Length
3.9370 in
Min. Cutting Dia.
0.8460 in

Details

Item
Indexable Profiling End Mill
Series
HSK63
Cutting Direction
Right Hand
Coolant Fed
Coolant Through
Shank Type - Machining
Straight
Features
Economical 4 Corner Insert with a Chip Breaker that Enhances Cutting Performance While Maintaining Rigidity, End Mill and Face Mill Style, High Feed Design Reduces Radial Cutting Forces and Tool Vibration, Small Cutting Angle Reduces Actual Chip Thickness
Standards
DIN 69893
Toolholder Style
PHC
Number of Coolant Holes
3
Cutting Application
Rough Milling
Insert Shape
Square
Number of Inserts
3
Compatible Hardware
7808113, 7808150, 7808209
Insert Style
SXMT12
Insert Holding Type
Clamping Screw
ANSI Code
PHC12R150SA125-3S
Max. Speed
655 RPM
Side Cutting Edge Angle
9 Degrees
Includes
(1) Power Screw, (1) Wrench, (10) Clamping Screws

Description

Indexable Profiling End Mill, Max. Cutting Dia. 1.5000 in, Depth of Cut 0.0600 in, Shank Dia. 1-1/4 in, Overall Length 5.9060 in, ANSI Code PHC12R150SA125-3S, Compatible Hardware 7808113, 7808150, 7808209, Connection Size HSK63, Coolant Fed Coolant Through, Cutting Application Rough Milling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.