Zoro Homepage

Indexable Profiling End Mill, HSK63A Series, 0.0550 in Depth of Cut

  • Mfr # 7800505

  • Zoro # G8295825


product price: $418.99
/ea
Free Shipping & Returns

Key Features

Series
HSK63A
Overall Length
7.8740 in
Depth of Cut
0.0780 in
Standards
DIN 69893
Features
End Mill and Face Mill Styles, Inch and Metric, Insert Rotation Notch, Large Body Relief, Secure Insert Clamping with Screws and Wide Chip Pockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7800505
Zoro #
G8295825
UPC #
-
Country of Origin
Luxembourg

Dimensions

Overall Length
7.8740 in
Depth of Cut
0.0780 in
Shank Dia.
1.0000 in
Insert Size
10.00mm
Connection Size
HSK63
Max. Cutting Dia.
1.0000 in
Head Dia.
1.0000"
Shank Length
3.1500 in
Min. Cutting Dia.
0.6060 in

Details

Item
Indexable Profiling End Mill
Series
HSK63A
Standards
DIN 69893
Features
End Mill and Face Mill Styles, Inch and Metric, Insert Rotation Notch, Large Body Relief, Secure Insert Clamping with Screws and Wide Chip Pockets
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Shank Type - Machining
Cylindrical
Compatible Hardware
7808116, 7808207
Cutting Application
Rough Milling
Insert Shape
Round
ANSI Code
PRC10R100SA100-3L
Toolholder Style
PRC
Number of Inserts
3
Insert Holding Type
Clamping Screw
Number of Coolant Holes
3
Side Cutting Edge Angle
11 Degrees
Max. Speed
1,970 RPM
Insert Style
RPH_10

Description

Indexable Profiling End Mill, Max. Cutting Dia. 1.0000 in, Depth of Cut 0.0780 in, Shank Dia. 1.0000 in, Overall Length 7.8740 in, ANSI Code PRC10R100SA100-3L, Compatible Hardware 7808116, 7808207, Connection Size HSK63, Coolant Fed Coolant Through, Cutting Application Rough Milling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.