Zoro Homepage

Indexable Profiling End Mill, HSK63A Series, 0.0670 in Depth of Cut

  • Mfr # 7800306

  • Zoro # G8295956


product price: $463.99
/ea
Free Shipping & Returns

Key Features

Series
HSK63A
Overall Length
150.00mm
Depth of Cut
0.0930 in
Connection Size
HSK63
Insert Size
12.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7800306
Zoro #
G8295956
UPC #
-
Country of Origin
Bulgaria

Dimensions

Overall Length
150.00mm
Depth of Cut
0.0930 in
Connection Size
HSK63
Insert Size
12.00mm
Shank Dia.
32.00mm
Shank Length
80.00mm
Head Dia.
32.00mm
Max. Cutting Dia.
32.00mm
Min. Cutting Dia.
20.00mm

Details

Item
Indexable Profiling End Mill
Series
HSK63A
Features
End Mill and Face Mill Styles, Inch and Metric, Insert Rotation Notch, Large Body Relief, Secure Insert Clamping with Screws and Wide Chip Pockets
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Standards
DIN 69893
Shank Type - Machining
Cylindrical
Toolholder Style
PRC
ANSI Code
PRC12R032S032-2S
Insert Shape
round
Insert Style
RPH_12
Cutting Application
Roughing
Insert Holding Type
Clamping Screw
Number of Inserts
2
Compatible Hardware
7808112, 7808208
Max. Speed
1,970 RPM
Side Cutting Edge Angle
11 Degrees
Number of Coolant Holes
2

Description

Indexable Profiling End Mill, Max. Cutting Dia. 32.00mm, Depth of Cut 0.0930 in, Shank Dia. 32.00mm, Overall Length 150.00mm, ANSI Code PRC12R032S032-2S, Compatible Hardware 7808112, 7808208, Connection Size HSK63, Coolant Fed Coolant Through, Cutting Application Roughing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.