Indexable Profiling End Mill, Steel, 0.016 in to 0.060 in Depth of Cut

  • Mfr # 7800757

  • Zoro # G8295204


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Overall Length
150.00mm
Depth of Cut
0.0320 in
Material - Machining
Steel
Insert Size
7.00mm
Shank Dia.
16.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7800757
Zoro #
G8295204
UPC #
-
Country of Origin
Bulgaria

Dimensions

Overall Length
150.00mm
Depth of Cut
0.0320 in
Insert Size
7.00mm
Shank Dia.
16.00mm
Head Dia.
16.00mm
Max. Cutting Dia.
18.00mm
Shank Length
125.00mm
Min. Cutting Dia.
9.40mm

Details

Item
Indexable Profiling End Mill
Material - Machining
Steel
Includes
Pressure Regulator
Cutting Direction
Right Hand
ANSI Code
PHC07R018SS16-2L
Number of Inserts
2
Insert Style
SPMT07
Insert Holding Type
Clamping Screw
Insert Shape
Square
Cutting Application
Rough Milling
Shank Type - Machining
Cylindrical
Compatible Hardware
7808105, 7808205
Coolant Fed
Coolant Through
Number of Coolant Holes
2
Toolholder Style
PHC
Side Cutting Edge Angle
11 Degrees
Max. Speed
655 RPM
Features
Economical 4 Corner Insert with a Chip Breaker that Enhances Cutting Performance While Maintaining Rigidity, End Mill and Face Mill Style, High Feed Design Reduces Radial Cutting Forces and Tool Vibration, Small Cutting Angle Reduces Actual Chip Thickness

Description

Indexable Profiling End Mill, Max. Cutting Dia. 18.00mm, Depth of Cut 0.0320 in, Shank Dia. 16.00mm, Overall Length 150.00mm, ANSI Code PHC07R018SS16-2L, Compatible Hardware 7808105, 7808205, Coolant Fed Coolant Through, Cutting Application Rough Milling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.