Zoro Homepage

Indexable Square Shoulder End Mill

  • Mfr # 53000007

  • Zoro # G8299106


product price: $1,355.99
/ea
Free Shipping & Returns

Key Features

Series
BT50
Overall Length
4.6420"
Depth of Cut
1.4570"
Shank Type - Machining
Weldon
Connection Size
BT50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53000007
Zoro #
G8299106
UPC #
-
Country of Origin
Luxembourg

Dimensions

Overall Length
4.6420"
Depth of Cut
1.4570"
Connection Size
BT50
Shank Dia.
1-1/4 in
Insert Size
11.00 x 6.80 mm
Shank Length
2.2800"
Max. Cutting Dia.
1 1/4 in
Insert Cutting Edge Length
1.4570"

Details

Item
Indexable Square Shoulder End Mill
Series
BT50
Shank Type - Machining
Weldon
Cutting Direction
Right Hand
Standards
JIS B 6339
Coolant Fed
Coolant Through
Features
Excellent Chip Evacuation, More Economical and Simplified Insert Management, Variable Axial Rake Angle
Insert Holding Type
Clamping Screw
ANSI Code
PSEL11R125FA125-2-37
Compatible Hardware
Clamping Screw, Wrench
Cutting Application
Facing, Side Milling, Slotting
Number of Inserts
8
Insert Style
ZD_T11
Toolholder Style
PSEL
Side Cutting Edge Angle
90 Degrees
Insert Shape
Diamond

Description

Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 1/4 in, Shank Dia. 1-1/4 in, Weldon, Overall Length 4.6420 In., ANSI Code PSEL11R125FA125-2-37, Compatible Hardware Clamping Screw, Wrench, Connection Size BT50, Coolant Fed Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.