Zoro Homepage

Indexable Square Shoulder End Mill

  • Mfr # 53000008

  • Zoro # G8298887


product price: $1,657.99
/ea
Free Shipping & Returns

Key Features

Series
BT50
Overall Length
4.6420"
Depth of Cut
1.7910"
Features
Excellent Chip Evacuation, More Economical and Simplified Insert Management, Variable Axial Rake Angle
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53000008
Zoro #
G8298887
UPC #
-
Country of Origin
Luxembourg

Dimensions

Overall Length
4.6420"
Depth of Cut
1.7910"
Shank Dia.
1-1/4 in
Insert Size
11.00 x 6.80 mm
Connection Size
BT50
Shank Length
2.2800"
Max. Cutting Dia.
1 1/4 in
Insert Cutting Edge Length
1.7910"

Details

Item
Indexable Square Shoulder End Mill
Series
BT50
Features
Excellent Chip Evacuation, More Economical and Simplified Insert Management, Variable Axial Rake Angle
Coolant Fed
Coolant Through
Standards
JIS B 6339
Cutting Direction
Right Hand
Shank Type - Machining
Weldon
ANSI Code
PSEL11R125FA125-3-45
Insert Style
ZD_T11
Number of Inserts
15
Insert Holding Type
Clamping Screw
Compatible Hardware
Clamping Screw, Wrench
Cutting Application
Facing, Side Milling, Slotting
Insert Shape
Diamond
Toolholder Style
PSEL
Side Cutting Edge Angle
90 Degrees

Description

Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 1/4 in, Shank Dia. 1-1/4 in, Weldon, Overall Length 4.6420 In., ANSI Code PSEL11R125FA125-3-45, Compatible Hardware Clamping Screw, Wrench, Connection Size BT50, Coolant Fed Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.