Zoro Homepage

Indexable Square Shoulder End Mill

  • Mfr # 7802851

  • Zoro # G8298844


product price: $1,697.99
/ea
Free Shipping & Returns

Key Features

Series
CV50
Overall Length
60.00mm
Depth of Cut
50.50mm
Features
Excellent Chip Evacuation, More Economical and Simplified Insert Management, Variable Axial Rake Angle
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7802851
Zoro #
G8298844
UPC #
-
Country of Origin
Bulgaria

Dimensions

Overall Length
60.00mm
Depth of Cut
50.50mm
Insert Size
15.00 x 9.30 mm
Connection Size
CV50
Shank Dia.
25.40mm
Max. Cutting Dia.
63 mm
Insert Cutting Edge Length
50.50mm

Details

Item
Indexable Square Shoulder End Mill
Series
CV50
Features
Excellent Chip Evacuation, More Economical and Simplified Insert Management, Variable Axial Rake Angle
Coolant Fed
Coolant Through
Shank Type - Machining
Straight
Cutting Direction
Right Hand
Standards
ANSI B5.50
Insert Style
ZDKT
ANSI Code
PSEL15R063M27-3-50
Cutting Application
Facing, Side Milling, Slotting
Compatible Hardware
Clamping Screw, Wrench
Number of Inserts
12
Insert Holding Type
Clamping Screw
Side Cutting Edge Angle
90 Degrees
Toolholder Style
PSEL
Insert Shape
Diamond

Description

Indexable Square Shoulder End Mill, Max. Cutting Dia. 63 mm, Shank Dia. 25.40mm, Straight, Overall Length 60.00mm, ANSI Code PSEL15R063M27-3-50, Compatible Hardware Clamping Screw, Wrench, Connection Size CV50, Coolant Fed Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.