Zoro Homepage

Indexable Square Shoulder End Mill

  • Mfr # 7802902

  • Zoro # G8299447


product price: $1,657.99
/ea
Free Shipping & Returns

Key Features

Series
BT50
Overall Length
140.00mm
Depth of Cut
45.50mm
Insert Size
11.00 x 6.80 mm
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7802902
Zoro #
G8299447
UPC #
-
Country of Origin
Bulgaria

Dimensions

Overall Length
140.00mm
Depth of Cut
45.50mm
Insert Size
11.00 x 6.80 mm
Connection Size
BT50
Shank Dia.
32.00mm
Shank Length
80.00mm
Max. Cutting Dia.
32 mm
Insert Cutting Edge Length
45.50mm

Details

Item
Indexable Square Shoulder End Mill
Series
BT50
Coolant Fed
Coolant Through
Features
Excellent Chip Evacuation, More Economical and Simplified Insert Management, Variable Axial Rake Angle
Standards
JIS B 6339
Shank Type - Machining
Cylindrical
Cutting Direction
Right Hand
Compatible Hardware
Clamping Screw, Wrench
Insert Holding Type
Clamping Screw
Cutting Application
Facing, Side Milling, Slotting
ANSI Code
PSEL11R032SS32-3-45
Number of Inserts
15
Insert Style
ZD_T11
Insert Shape
Diamond
Toolholder Style
PSEL
Side Cutting Edge Angle
90 Degrees

Description

Indexable Square Shoulder End Mill, Max. Cutting Dia. 32 mm, Shank Dia. 32.00mm, Cylindrical, Overall Length 140.00mm, ANSI Code PSEL11R032SS32-3-45, Compatible Hardware Clamping Screw, Wrench, Connection Size BT50, Coolant Fed Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.