Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Square Shoulder End Mill

  • Mfr # 7802905

  • Zoro # G8298449


product price: $1,245.99
/ea
Free Shipping & Returns

Key Features

Series
CV40
Overall Length
140.00mm
Depth of Cut
38.00mm
Shank Dia.
42.00mm
Connection Size
CV40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7802905
Zoro #
G8298449
UPC #
-
Country of Origin
Bulgaria

Dimensions

Overall Length
140.00mm
Depth of Cut
38.00mm
Shank Dia.
42.00mm
Connection Size
CV40
Insert Size
15.00 x 9.30 mm
Max. Cutting Dia.
40 mm
Shank Length
80.00mm
Insert Cutting Edge Length
38.00mm

Details

Item
Indexable Square Shoulder End Mill
Series
CV40
Shank Type - Machining
Cylindrical
Standards
ANSI B5.50
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Features
Excellent Chip Evacuation, More Economical and Simplified Insert Management, Variable Axial Rake Angle
Compatible Hardware
Clamping Screw, Wrench
Insert Holding Type
Clamping Screw
Cutting Application
Facing, Side Milling, Slotting
Insert Style
ZDKT
Number of Inserts
6
ANSI Code
PSEL15R040SS42-2-38
Toolholder Style
PSEL
Insert Shape
Diamond
Side Cutting Edge Angle
90 Degrees

Description

Indexable Square Shoulder End Mill, Max. Cutting Dia. 40 mm, Shank Dia. 42.00mm, Cylindrical, Overall Length 140.00mm, ANSI Code PSEL15R040SS42-2-38, Compatible Hardware Clamping Screw, Wrench, Connection Size CV40, Coolant Fed Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.