Zoro Homepage

Indexable Square Shoulder End Mill, Connection Size: BT40

  • Mfr # 53000002

  • Zoro # G8298765


product price: $1,657.99
/ea
Free Shipping & Returns

Key Features

Series
BT40
Overall Length
5.5120"
Depth of Cut
1.7910"
Shank Type - Machining
Cylindrical
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53000002
Zoro #
G8298765
UPC #
-
Country of Origin
Luxembourg

Dimensions

Overall Length
5.5120"
Depth of Cut
1.7910"
Connection Size
BT40
Shank Dia.
1-1/4 in
Insert Size
11.00 x 6.80 mm
Shank Length
3.1500"
Max. Cutting Dia.
1 1/4 in
Insert Cutting Edge Length
1.7910"

Details

Item
Indexable Square Shoulder End Mill
Series
BT40
Shank Type - Machining
Cylindrical
Coolant Fed
Coolant Through
Features
Excellent Chip Evacuation, More Economical and Simplified Insert Management, Variable Axial Rake Angle
Cutting Direction
Right Hand
Standards
JIS B 6339
Cutting Application
Facing, Side Milling, Slotting
Insert Holding Type
Clamping Screw
Compatible Hardware
Clamping Screw, Wrench
Number of Inserts
15
Insert Style
ZD_T11
ANSI Code
PSEL11R125SA125-3-45
Toolholder Style
PSEL
Insert Shape
Diamond
Side Cutting Edge Angle
90 Degrees

Description

Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 1/4 in, Shank Dia. 1-1/4 in, Cylindrical, Overall Length 5.5120 In., ANSI Code PSEL11R125SA125-3-45, Compatible Hardware Clamping Screw, Wrench, Connection Size BT40, Coolant Fed Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.