Zoro Homepage

Indexable Square Shoulder End Mill, Connection Size: CV50

  • Mfr # 7803001

  • Zoro # G8299054


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Series
CV50
Overall Length
120.00mm
Shank Type - Machining
Cylindrical
Cutting Direction
Right Hand
Standards
ANSI B5.50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7803001
Zoro #
G8299054
UPC #
-
Country of Origin
Bulgaria

Dimensions

Overall Length
120.00mm
Shank Dia.
25.00mm
Insert Size
9.07 x 9.07 mm
Connection Size
CV50
Shank Length
85.00mm
Max. Cutting Dia.
25 mm

Details

Item
Indexable Square Shoulder End Mill
Series
CV50
Shank Type - Machining
Cylindrical
Cutting Direction
Right Hand
Standards
ANSI B5.50
Features
3-Dimensional Chip Breaker, Long Insert Life, Superior Performance
Coolant Fed
Coolant Through
ANSI Code
PSF09R025SS25-3S
Cutting Application
Facing, Pocketing, Side Milling, Slotting
Insert Holding Type
Clamping Screw
Compatible Hardware
Clamping Screw, Wrench
Insert Style
SD_T09
Number of Inserts
3
Insert Shape
Square
Toolholder Style
PSF
Side Cutting Edge Angle
90 Degrees

Description

Indexable Square Shoulder End Mill, Max. Cutting Dia. 25 mm, Shank Dia. 25.00mm, Cylindrical, Overall Length 120.00mm, ANSI Code PSF09R025SS25-3S, Compatible Hardware Clamping Screw, Wrench, Connection Size CV50, Coolant Fed Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.