Zoro Homepage

Indexable Square Shoulder End Mill, Connection Size: HSK40

  • Mfr # 7803003

  • Zoro # G8298990


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Series
HSK40
Overall Length
140.00mm
Shank Dia.
32.00mm
Connection Size
HSK40
Insert Size
9.07 x 9.07 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7803003
Zoro #
G8298990
UPC #
-
Country of Origin
Bulgaria

Dimensions

Overall Length
140.00mm
Shank Dia.
32.00mm
Connection Size
HSK40
Insert Size
9.07 x 9.07 mm
Shank Length
90.00mm
Max. Cutting Dia.
40 mm

Details

Item
Indexable Square Shoulder End Mill
Series
HSK40
Cutting Direction
Right Hand
Coolant Fed
Coolant Through
Standards
DIN 69893
Shank Type - Machining
Cylindrical
Features
3-Dimensional Chip Breaker, Long Insert Life, Superior Performance
Insert Holding Type
Clamping Screw
Number of Inserts
5
Insert Style
SD_T09
Compatible Hardware
Clamping Screw, Wrench
ANSI Code
PSF09R040SS32-5S
Cutting Application
Facing, Pocketing, Side Milling, Slotting
Side Cutting Edge Angle
90 Degrees
Toolholder Style
PSF
Insert Shape
Square

Description

Indexable Square Shoulder End Mill, Max. Cutting Dia. 40 mm, Shank Dia. 32.00mm, Cylindrical, Overall Length 140.00mm, ANSI Code PSF09R040SS32-5S, Compatible Hardware Clamping Screw, Wrench, Connection Size HSK40, Coolant Fed Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.