Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Square Shoulder End Mill, Series: CAT50

  • Mfr # 7801320

  • Zoro # G8299404


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Series
CAT50
Overall Length
3.2050 in
Coolant Fed
Coolant Through
Features
Efficient Ramping and Helical Milling, Insert Variety, Superior Surface Finish
Connection Size
M12x1.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7801320
Zoro #
G8299404
UPC #
-
Country of Origin
Luxembourg

Dimensions

Overall Length
3.2050 in
Connection Size
M12x1.0
Shank Dia.
16.00mm
Insert Size
11.00 x 6.80 mm
Max. Cutting Dia.
5/8 in
Hub Outside Dia.
5/8 in

Details

Item
Indexable Face Mill
Series
CAT50
Coolant Fed
Coolant Through
Features
Efficient Ramping and Helical Milling, Insert Variety, Superior Surface Finish
Cutting Direction
Right Hand
Insert Holding Type
Clamping Screw
Number of Inserts
2
Compatible Hardware
Clamping Screw, Wrench
Side Cutting Edge Angle
90 Degrees
ANSI Code
PSE11R063FA063-2S
Insert Style
ZD_T11
Number of Coolant Holes
2
Cutting Application
Facing, Pocketing, Side Milling, Slotting
Insert Shape
Diamond

Description

Indexable Face Mill, Max. Cutting Dia. 5/8 in, ANSI Code PSE11R063FA063-2S, Compatible Hardware Clamping Screw, Wrench, Coolant Fed Coolant Through, Cutting Application Facing, Pocketing, Side Milling, Slotting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.