Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Square Shoulder End Mill, Shank Dia.: 1-1/4"

  • Mfr # 7801105

  • Zoro # G8298360


product price: $590.99
/ea
Free Shipping & Returns

Key Features

Series
HSK100A
Overall Length
125.00mm
Features
Efficient Ramping and Helical Milling, Insert Variety, Superior Surface Finish
Shank Dia.
1-1/4 in
Insert Size
11.00 x 6.80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7801105
Zoro #
G8298360
UPC #
-
Country of Origin
Bulgaria

Dimensions

Overall Length
125.00mm
Shank Dia.
1-1/4 in
Insert Size
11.00 x 6.80 mm
Connection Size
M16x1.0
Hub Outside Dia.
32.00 mm
Min. Cutting Dia.
32.00 mm
Insert Cutting Edge Length
11.00 mm
Max. Cutting Dia.
32.00mm

Details

Item
Indexable Face Mill
Series
HSK100A
Features
Efficient Ramping and Helical Milling, Insert Variety, Superior Surface Finish
Cutting Direction
Right Hand
Coolant Fed
Coolant Through
Number of Inserts
5
Number of Coolant Holes
5
Compatible Hardware
Clamping Screw, Wrench
Cutting Application
Facing, Pocketing, Side Milling, Slotting
Insert Holding Type
Screw
ANSI Code
PSE11R032SS32-5S
Side Cutting Edge Angle
90 Degrees
Insert Style
ZD_T11
Insert Shape
Diamond

Description

Indexable Face Mill, Max. Cutting Dia. 32.00mm, ANSI Code PSE11R032SS32-5S, Compatible Hardware Clamping Screw, Wrench, Coolant Fed Coolant Through, Cutting Application Facing, Pocketing, Side Milling, Slotting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.