Zoro Homepage

Indexable Square Shoulder End Mill, Shank Dia.: 14.00mm

  • Mfr # 7801344

  • Zoro # G8299307


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Series
HSK63A/F
Overall Length
7.4800 in
Shank Dia.
14.00mm
Features
Efficient Ramping and Helical Milling, Insert Variety, Superior Surface Finish
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7801344
Zoro #
G8299307
UPC #
-
Country of Origin
Luxembourg

Dimensions

Overall Length
7.4800 in
Shank Dia.
14.00mm
Connection Size
M10x1.0
Insert Size
15.00 x 9.30 mm
Max. Cutting Dia.
1-1/2 in

Details

Item
Indexable Face Mill
Series
HSK63A/F
Features
Efficient Ramping and Helical Milling, Insert Variety, Superior Surface Finish
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Side Cutting Edge Angle
90 Degrees
ANSI Code
PSE15R150SA125-3L
Number of Inserts
3
Cutting Application
Facing, Pocketing, Side Milling, Slotting
Insert Style
ZDKT
Compatible Hardware
Clamping Screw, Wrench
Insert Shape
Diamond

Description

Indexable Face Mill, Max. Cutting Dia. 1-1/2 in, ANSI Code PSE15R150SA125-3L, Compatible Hardware Clamping Screw, Wrench, Coolant Fed Coolant Through, Cutting Application Facing, Pocketing, Side Milling, Slotting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.