Zoro Homepage

Indexable Square Shoulder End Mill, Standards: JIS B 6339

  • Mfr # 53000003

  • Zoro # G8298406


product price: $1,547.99
/ea
Free Shipping & Returns

Key Features

Series
BT40
Overall Length
5.5120"
Depth of Cut
1.4570"
Cutting Direction
Right Hand
Features
Excellent Chip Evacuation, More Economical and Simplified Insert Management, Variable Axial Rake Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53000003
Zoro #
G8298406
UPC #
-
Country of Origin
Luxembourg

Dimensions

Overall Length
5.5120"
Depth of Cut
1.4570"
Connection Size
BT40
Insert Size
11.00 x 6.80 mm
Shank Dia.
1-1/4 in
Shank Length
3.1500"
Max. Cutting Dia.
1 1/2 in
Insert Cutting Edge Length
1.4570"

Details

Item
Indexable Square Shoulder End Mill
Series
BT40
Cutting Direction
Right Hand
Features
Excellent Chip Evacuation, More Economical and Simplified Insert Management, Variable Axial Rake Angle
Shank Type - Machining
Cylindrical
Coolant Fed
Coolant Through
Standards
JIS B 6339
Insert Style
ZD_T11
Cutting Application
Facing, Side Milling, Slotting
Insert Holding Type
Clamping Screw
ANSI Code
PSEL11R150SA125-3-37
Number of Inserts
12
Compatible Hardware
Clamping Screw, Wrench
Toolholder Style
PSEL
Side Cutting Edge Angle
90 Degrees
Insert Shape
Diamond

Description

Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 1/2 in, Shank Dia. 1-1/4 in, Cylindrical, Overall Length 5.5120 In., ANSI Code PSEL11R150SA125-3-37, Compatible Hardware Clamping Screw, Wrench, Connection Size BT40, Coolant Fed Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.