Zoro Homepage

Jobber Bit, 11.10mm, High Speed Steel

  • Mfr # 62611

  • Zoro # G3507664


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Point Angle
120 Degrees
Drill Bit Size
11.10 mm
Shank Dia.
12 mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62611
Zoro #
G3507664
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
107.00 mm
Drill Bit Size
11.10 mm
Shank Dia.
12 mm
Flute Length
94.00 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
5xD
Shank Length
13.00 mm
Maximum Drilling Depth
94.00 mm

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
120 Degrees
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
List Number
1600
Application
For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium
Decimal Equivalent
0.4370
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Number of Pieces
1
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Helix Angle
40 Degrees
Series
EX-SUS-Gold
Drill Bit Point Type
S Thinning Point

Description

Jobber Drill Bit, Drill Bit Size 11.10 mm, Drill Bit Point Angle 120 Degrees , High Speed Steel, Decimal Equivalent 0.4370, Metric, Drill Bit Point Type S Thinning Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.