Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Bit, 18.00mm, High Speed Steel

  • Mfr # 62680

  • Zoro # G0355196


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Overall Length
184 mm
Drill Bit Point Angle
120 Degrees
Drill Bit Size
18 mm
Number of Flutes
2
Shank Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62680
Zoro #
G0355196
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
184 mm
Drill Bit Size
18 mm
Shank Dia.
20 mm
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Metric
Flute Length
118 mm
Shank Length
184 mm
Drill Diameter Tolerance
+0.000 mm/-0.027 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
118 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
120 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
List Number
1600
Flute Type
Spiral
Application
For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.7087
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Stainless Steel, Steel
Primary Material Application ISO Code
M, N, P
Measurement System
Metric
Helix Angle
40 Degrees
Material Grade - Machining
High Performance
Secondary Material Application ISO Code
M, P
Drill Bit Point Type
Notched Point
Sheeter Drill
No
Secondary Material Application
Stainless Steel, Steel
Series
1600
Helix Angle - Maximum
40 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 18 mm, Drill Bit Point Angle 120 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.7087, Metric, Drill Bit Point Type Notched Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.