Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Bit, 21/32 In., Cobalt Steel

  • Mfr # 15656205

  • Zoro # G2986681


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 27/32 in
Drill Bit Point Angle
130 Degrees
Drill Bit Size
21/32 in
Number of Flutes
2
Shank Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15656205
Zoro #
G2986681
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
7 27/32 in
Drill Bit Size
21/32 in
Shank Dia.
3/4 in
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Fractional Inch
Flute Length
131 mm
Shank Length
68 mm
Drill Diameter Tolerance
+0.000 mm/-0.027 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
5 3/16 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
Decimal Equivalent
0.6563
Number of Pieces
1
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
List Number
1500
Application
For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 HrC.
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Primary Material Application
Steel, Tool and Die Steel
Helix Angle
30 Degrees
Series
1500
Drill Bit Point Type
R Thinning Point
Secondary Material Application ISO Code
H, K, M, N, P
Sheeter Drill
No
Material Grade - Machining
High Performance
Secondary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel
Helix Angle - Maximum
30 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 21/32 in, Drill Bit Point Angle 130 Degrees , Cobalt, TiN, Decimal Equivalent 0.6563, Fractional Inch, Drill Bit Point Type R Thinning Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.