Zoro Homepage

Jobber Bit, 23/32 In., Cobalt Steel

  • Mfr # 15718805

  • Zoro # G1516024


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Overall Length
9 9/32 in
Drill Bit Point Angle
130 Degrees
Drill Bit Size
23/32 in
Number of Flutes
2
Shank Dia.
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15718805
Zoro #
G1516024
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
9 9/32 in
Drill Bit Size
23/32 in
Shank Dia.
7/8 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
5xD
Flute Length
142 mm
Shank Length
93 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.000 mm/-0.033 mm
Maximum Drilling Depth
5 5/8 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
Number of Pieces
1
Application
For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 HrC.
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.7188
Flute Type
Spiral
List Number
1500
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Primary Material Application ISO Code
H, K, M, N, P
Measurement System
Fractional Inch
Primary Material Application
Steel, Tool and Die Steel
Helix Angle
30 Degrees
Secondary Material Application ISO Code
H, K, M, N, P
Secondary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel
Sheeter Drill
No
Series
1500
Drill Bit Point Type
R Thinning Point
Material Grade - Machining
High Performance
Helix Angle - Maximum
30 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 23/32 in, Drill Bit Point Angle 130 Degrees , Cobalt, TiN, Decimal Equivalent 0.7188, Fractional Inch, Drill Bit Point Type R Thinning Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.