Jobber Bit, 3.83mm, High Speed Steel
Mfr # 8597383
Zoro # G2965261
product price: $28.45
/eaKey Features
Overall Length
75.00 mm
Drill Bit Point Angle
130 Degrees
Drill Bit Size
3.83 mm
Shank Dia.
4 mm
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8597383
Zoro #
G2965261
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
75.00 mm
Drill Bit Size
3.83 mm
Shank Dia.
4 mm
Flute Length
43.00 mm
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Metric
Shank Length
32.00 mm
Maximum Drilling Depth
43.00 mm
Details
Item
Jobber Drill Bit
Drill Bit Point Angle
130 Degrees
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
List Number
1600
Application
For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium
Decimal Equivalent
0.1508
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Helix Angle
40 Degrees
Series
EX-SUS-Gold
Drill Bit Point Type
S Thinning Point
Description
Jobber Drill Bit, Drill Bit Size 3.83 mm, Drill Bit Point Angle 130 Degrees , High Speed Steel, Decimal Equivalent 0.1508, Metric, Drill Bit Point Type S Thinning Point, Non-Coolant Through
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.