Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Bit, 8.35mm, High Speed Steel

  • Mfr # 8597835

  • Zoro # G2740184


product price: $78.79
/ea
Free Shipping & Returns

Key Features

Overall Length
107.00 mm
Drill Bit Point Angle
120 Degrees
Drill Bit Size
8.35 mm
Shank Dia.
10 mm
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8597835
Zoro #
G2740184
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
107.00 mm
Drill Bit Size
8.35 mm
Shank Dia.
10 mm
Flute Length
75.00 mm
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Metric
Shank Length
32.00 mm
Maximum Drilling Depth
75.00 mm

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
120 Degrees
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Number of Pieces
1
List Number
1600
Application
For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium
Flute Type
Spiral
Decimal Equivalent
0.3287
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Helix Angle
40 Degrees
Series
EX-SUS-Gold
Drill Bit Point Type
S Thinning Point

Description

Jobber Drill Bit, Drill Bit Size 8.35 mm, Drill Bit Point Angle 120 Degrees , High Speed Steel, Decimal Equivalent 0.3287, Metric, Drill Bit Point Type S Thinning Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.