Zoro Homepage

Jobber Bit, No 43, High Speed Steel

  • Mfr # 8597226

  • Zoro # G5442631


product price: $24.69
/ea

Key Features

Overall Length
2 5/16 in
Drill Bit Point Angle
130 Degrees
Drill Bit Size
#43
Number of Flutes
2
Shank Dia.
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8597226
Zoro #
G5442631
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2 5/16 in
Drill Bit Size
#43
Shank Dia.
3 mm
Drill Bit Dimension Type
Metric
Flute Length
1 1/16 in
Depth:Dia. Ratio
5xD
Shank Length
32 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.000 mm/-0.014 mm
Maximum Drilling Depth
1 1/16 in

Description

Jobber Length Drill Bit, Drill Bit Size #43, Drill Bit Point Angle 130 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.0890, Wire, Drill Bit Point Type Notched Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.