Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Bit, U, High Speed Steel

  • Mfr # 8597935

  • Zoro # G5443356


product price: $91.69
/ea
Free Shipping & Returns

Key Features

Overall Length
5 1/8 in
Drill Bit Point Angle
120 Degrees
Drill Bit Size
U
Number of Flutes
2
Shank Dia.
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8597935
Zoro #
G5443356
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
5 1/8 in
Drill Bit Size
U
Shank Dia.
10 mm
Drill Bit Dimension Type
Metric
Flute Length
3 7/32 in
Depth:Dia. Ratio
5xD
Shank Length
50 mm
Drill Diameter Tolerance
+0.000 mm/-0.022 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
3 7/32 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
120 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
List Number
1600
Application
For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.3680
Flute Type
Spiral
Number of Pieces
1
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Measurement System
Letter
Primary Material Application
Aluminum, Stainless Steel, Steel
Primary Material Application ISO Code
M, N, P
Helix Angle
40 Degrees
Sheeter Drill
No
Secondary Material Application ISO Code
M, P
Drill Bit Point Type
Notched Point
Secondary Material Application
Stainless Steel, Steel
Series
1600
Material Grade - Machining
High Performance
Helix Angle - Maximum
40 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size U, Drill Bit Point Angle 120 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.3680, Letter, Drill Bit Point Type Notched Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.