Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Osg 118.00mm Carbide 140 Deg. Jobber Length Drill Bit 3323110

118.00mm Carbide 140 Deg. Jobber Length Drill Bit (Discontinued)

  • Mfr # 3323110
  • Zoro # G3119112
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3323110
Zoro #
G3119112
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
11.10mm
Shank Dia.
0.472"
Overall Length
118.00mm
Flute Length
71.00mm
Maximum Drilling Depth
71.00mm
Depth:Dia. Ratio
4xD
Shank Length
47.00mm

Details

Drill Bit Grouping
Drill Bit
Item
Jobber Drill Bit
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Drill Bit Finish
WD1
Decimal Equivalent
0.4370
Flute Type
Spiral
Material
Carbide
Coolant Fed
Non-Coolant Through
Number of Pieces
1
Application
For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, Stainless Steel And Hardened Steel Up To 50 HrC
Grade
High Performance
List Number
5410
Point Type
Notched Point
Helix Angle
30 Degrees
Series
EXOCARB
Material - Machining
Carbide
Measurement System
Metric

Description

Jobber Drill Bit, Drill Bit Size 11.10mm, Drill Bit Point Angle 140 Degrees , Carbide, Decimal Equivalent 0.4370, Metric, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.