Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3323180
Zoro #
G5450697
UPC #
-
Country of Origin
Japan
Dimensions
Drill Bit Dimension Type
Metric
Drill Bit Size
11.80mm
Shank Dia.
0.472"
Overall Length
118.00mm
Flute Length
71.00mm
Maximum Drilling Depth
71.00mm
Depth:Dia. Ratio
4xD
Shank Length
47.00mm
Description
Jobber Drill Bit, Drill Bit Size 11.80mm, Drill Bit Point Angle 140 Degrees , Carbide, Decimal Equivalent 0.4646, Metric, Non-Coolant Through
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.