Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Osg Jobber Drill, 14mm, 140, Carbide 8633400

Jobber Drill, 14mm, 140, Carbide (Discontinued)

  • Mfr # 8633400
  • Zoro # G2296621
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8633400
Zoro #
G2296621
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
14.00mm
Shank Dia.
14.00mm
Overall Length
176.00mm
Flute Length
112.00mm
Maximum Drilling Depth
112.00mm
Depth:Dia. Ratio
5xD
Depth x Dia. Ratio
5xD
Shank Length
64.00mm

Details

Drill Bit Grouping
Drill Bit
Item
Jobber Drill Bit
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.5512
Drill Bit Finish
WD1
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Point Type
R Thinning
Grade
High Performance
Application
For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat Alloys
Coolant Through
Yes
List Number
5510
Material - Machining
Carbide
Measurement System
Metric
Helix Angle
30 Degrees
Number of Coolant Holes
2
Series
EXOCARB

Description

Jobber Drill Bit, Drill Bit Size 14.00mm, Drill Bit Point Angle 140 Degrees , Carbide, Decimal Equivalent 0.5512, Metric, Coolant Through, Number of Coolant Holes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.