Zoro Homepage

Jobber Drill, 5.4mm, 140, Carbide

  • Mfr # HP255-2126

  • Zoro # G9240183


product price: $57.59
/ea

Key Features

Overall Length
82 mm
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Shank Dia.
6 mm
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP255-2126
Zoro #
G9240183
UPC #
-
Country of Origin
India

Dimensions

Overall Length
82 mm
Drill Bit Size
5.4 mm
Shank Dia.
6 mm
Depth:Dia. Ratio
5xD
Flute Length
44 mm
Drill Bit Dimension Type
Metric
Shank Length
38 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.004 mm/+0.016 mm
Maximum Drilling Depth
44 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Number of Pieces
1
Decimal Equivalent
0.2126
List Number
HP255
Drill Bit Grouping
Drill Bit
Application
Cast Iron, Carbon Steel, Alloy Steel and Die Steel, Stainless Steels : 400, Stainless Steels : 17-4PH, Hardened Steels : 45 HrC, Hardened Steels : 45-50 HrC
Coolant Fed
Coolant Through
Standards
Not Rated
Primary Material Application ISO Code
H, K, M, P
Flute Type
Spiral
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Measurement System
Metric
Helix Angle
30 Degrees
Sheeter Drill
No
Series
HP255
Number of Coolant Holes
2
Secondary Material Application ISO Code
H, M, N, S
Secondary Material Application
Aluminum, Hardened Steel, Nickel, Stainless Steel, Titanium
Drill Bit Point Type
R Thinning Point
Material Grade - Machining
High Performance
Helix Angle - Maximum
30 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 5.4 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.2126, Metric, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.