Zoro Homepage

Jobber Drill Bit, 1-7/32 in., HSS - Co

  • Mfr # 18218808

  • Zoro # G1766348


product price: $873.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1 3/16 in
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Shank Dia.
1 1/4 in
Material - Machining
Cobalt High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18218808
Zoro #
G1766348
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
1 3/16 in
Drill Bit Size
1 7/32 in
Shank Dia.
1 1/4 in
Flute Length
190 mm
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
5xD
Shank Length
78 mm
Drill Diameter Tolerance
+0.000 mm/-0.039 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
7 1/2 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
Cobalt High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
V
Shank Type - Machining
Straight
List Number
1700
Drill Bit Grouping
Drill Bit
Decimal Equivalent
1.2188
Application
For Aluminum : 6061, 7071, Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH,Titanium: 6Al4V, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC
Coolant Fed
Coolant Through
Primary Material Application
Stainless Steel, Steel
Standards
Not Rated
Flute Type
Spiral
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, P
Spiral Direction
Right Hand
Helix Angle
30 Degrees
Secondary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Titanium, Tool and Die Steel
Secondary Material Application ISO Code
H, M, N, P, S
Number of Coolant Holes
2
Drill Bit Point Type
R Thinning Point
Sheeter Drill
No
Series
1700
Material Grade - Machining
High Performance
Helix Angle - Maximum
30 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 1 7/32 in, Drill Bit Point Angle 130 Degrees , Cobalt High Speed Steel, V, Decimal Equivalent 1.2188, Fractional Inch, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.