Jobber Drill Bit, 10.15mm, HSS-E
Mfr # 8598015
Zoro # G1748041
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Overall Length
144.00 mm
Drill Bit Point Angle
120 Degrees
Drill Bit Size
10.15 mm
Shank Dia.
12.00 mm
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8598015
Zoro #
G1748041
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
144.00 mm
Drill Bit Size
10.15 mm
Shank Dia.
12.00 mm
Flute Length
87.00 mm
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Metric
Shank Length
57.00 mm
Maximum Drilling Depth
87.00 mm
Details
Item
Jobber Drill Bit
Drill Bit Point Angle
120 Degrees
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Decimal Equivalent
0.3996
List Number
1600
Drill Bit Grouping
Drill Bit
Application
For Aluminum : 6061, 7071, Aluminum : Casting, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Helix Angle
40 Degrees
Series
EX-SUS-Gold
Drill Bit Point Type
S Thinning Point
Description
Jobber Drill Bit, Drill Bit Size 10.15 mm, Drill Bit Point Angle 120 Degrees , High Speed Steel, Decimal Equivalent 0.3996, Metric, Drill Bit Point Type S Thinning Point, Non-Coolant Through
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.