Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill Bit, 10.50mm, Carbide

  • Mfr # 200-4134

  • Zoro # G1775481


product price: $70.69
/ea

Key Features

Overall Length
85.73 mm
Drill Bit Size
10.5 mm
Drill Bit Point Angle
140 Degrees
Flute Length
51 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200-4134
Zoro #
G1775481
UPC #
-
Country of Origin
India

Dimensions

Overall Length
85.73 mm
Drill Bit Size
10.5 mm
Flute Length
51 mm
Shank Dia.
10.5 mm
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Metric
Depth x Dia. Ratio
5xD
Shank Length
34.9 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.000 mm/-0.013 mm
Maximum Drilling Depth
50.80mm

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.4134
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
Cutting Direction
Right Hand
Coolant Through
No
List Number
200
Drill Bit Grouping
Drill Bit
Point Type
Four Facet Point
Standards
Not Rated
Flute Type
Straight
Application
For Cast Iron, Low Carbon Steel : 1010, 1018
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, P
Shank Type - Machining
Straight
Spiral Direction
Neutral
Primary Material Application
Cast Iron, Steel
Measurement System
Metric
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Helix Angle
0 Degrees
Series
200
Sheeter Drill
No
Drill Bit Point Type
4 Facet Point
Aircraft Drill
No
Point type
Four Facet Point
Secondary Material Application ISO Code
K, P
Material Grade - Machining
General Purpose
Secondary Material Application
Cast Iron, Steel

Description

Straight Flute Drill Bit, Drill Bit Size 10.5 mm, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.4134, Metric, 4 Facet Point Drill Bit Point Type, Flute Length 51 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.