Jobber Drill Bit, 11.40mm, HSS-E
Mfr # 62614
Zoro # G1747901
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Overall Length
151 mm
Drill Bit Point Angle
120 Degrees
Drill Bit Size
11.4 mm
Shank Dia.
12 mm
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62614
Zoro #
G1747901
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
151 mm
Drill Bit Size
11.4 mm
Shank Dia.
12 mm
Flute Length
94 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
5xD
Shank Length
57 mm
Maximum Drilling Depth
94 mm
Details
Item
Jobber Drill Bit
Drill Bit Point Angle
120 Degrees
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
List Number
1600
Decimal Equivalent
0.4488
Drill Bit Grouping
Drill Bit
Application
For Aluminum : 6061, 7071, Aluminum : Casting, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Helix Angle
40 Degrees
Series
EX-SUS-Gold
Drill Bit Point Type
S Thinning Point
Helix Angle - Maximum
40 Degrees
Description
Jobber Drill Bit, Drill Bit Size 11.4 mm, Drill Bit Point Angle 120 Degrees , High Speed Steel, Decimal Equivalent 0.4488, Metric, Drill Bit Point Type S Thinning Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.