Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill Bit, 11.47mm, Carbide

  • Mfr # 595545211

  • Zoro # G1797096


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Overall Length
156.00 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
11.47 mm
Shank Dia.
12.00 mm
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
595545211
Zoro #
G1797096
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
156.00 mm
Drill Bit Size
11.47 mm
Shank Dia.
12.00 mm
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Metric
Flute Length
92.00 mm
Shank Length
64.00 mm
Maximum Drilling Depth
92.00 mm

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
List Number
5955NI
Decimal Equivalent
0.4516
Application
For Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Nickel Alloy: Inconel, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC, Hardened Steels : 45-50 HrC, Hardened Steels : 50-70 HrC
Coolant Fed
Coolant Through
Measurement System
Metric
Helix Angle
12 Degrees to 20 Degrees
Series
EXOPRO WHO-Ni
Number of Coolant Holes
2
Drill Bit Point Type
R Thinning Point

Description

Jobber Drill Bit, Drill Bit Size 11.47 mm, Drill Bit Point Angle 140 Degrees , Carbide, Decimal Equivalent 0.4516, Metric, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.