Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill Bit, 11.50mm, Carbide

  • Mfr # 3317150

  • Zoro # G1797245


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Overall Length
156 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
11.5 mm
Number of Flutes
2
Shank Dia.
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3317150
Zoro #
G1797245
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
156 mm
Drill Bit Size
11.5 mm
Shank Dia.
12 mm
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Metric
Flute Length
92 mm
Shank Length
64 mm
Drill Diameter Tolerance
+0.000 mm/-0.027 mm
Maximum Drilling Depth
92 mm
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
WXS
Shank Type - Machining
Straight
Decimal Equivalent
0.4528
Drill Bit Grouping
Drill Bit
List Number
5955NI
Application
For Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Nickel Alloy: Inconel, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC, Hardened Steels : 45-50 HrC, Hardened Steels : 50-70 HrC
Standards
Not Rated
Flute Type
Spiral
Coolant Fed
Coolant Through
Primary Material Application ISO Code
H, P, S
Primary Material Application
Hardened Steel, Nickel, Steel
Measurement System
Metric
Helix Angle
12 Degrees to 20 Degrees
Secondary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Secondary Material Application ISO Code
H, K, P
Number of Coolant Holes
2
Drill Bit Point Type
R Thinning Point
Sheeter Drill
No
Series
5955Ni
Helix Angle - Minimum
12 Degrees
Helix Angle - Maximum
20 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 11.5 mm, Drill Bit Point Angle 140 Degrees , Carbide, WXS, Decimal Equivalent 0.4528, Metric, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.