Jobber Drill Bit, 11.60mm, Carbide
Mfr # HP255-4567
Zoro # G1780689
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Overall Length
118 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
11.6 mm
Shank Dia.
12 mm
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HP255-4567
Zoro #
G1780689
UPC #
-
Country of Origin
India
Dimensions
Overall Length
118 mm
Drill Bit Size
11.6 mm
Shank Dia.
12 mm
Drill Bit Dimension Type
Metric
Flute Length
71 mm
Depth:Dia. Ratio
5xD
Shank Length
47 mm
Maximum Drilling Depth
71 mm
Details
Item
Jobber Drill Bit
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.4567
List Number
HP255
Application
Coolant Fed
Coolant Through
Measurement System
Metric
Helix Angle
30 Degrees
Series
HY-PRO(R) CARB
Number of Coolant Holes
2
Drill Bit Point Type
R Thinning Point
Helix Angle - Maximum
30 Degrees
Description
Jobber Drill Bit, Drill Bit Size 11.6 mm, Drill Bit Point Angle 140 Degrees , Carbide, Decimal Equivalent 0.4567, Metric, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.