Zoro Homepage

Jobber Drill Bit, 11.80mm, Carbide

  • Mfr # HP255-4646

  • Zoro # G1780661


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Overall Length
118 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
11.8 mm
Shank Dia.
12 mm
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP255-4646
Zoro #
G1780661
UPC #
-
Country of Origin
India

Dimensions

Overall Length
118 mm
Drill Bit Size
11.8 mm
Shank Dia.
12 mm
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Metric
Flute Length
71 mm
Shank Length
47 mm
Maximum Drilling Depth
71 mm

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Cutting Direction
Right Hand
Decimal Equivalent
0.4646
List Number
HP255
Drill Bit Grouping
Drill Bit
Application
Coolant Fed
Coolant Through
Measurement System
Metric
Helix Angle
30 Degrees
Series
HY-PRO(R) CARB
Number of Coolant Holes
2
Drill Bit Point Type
R Thinning Point
Helix Angle - Maximum
30 Degrees

Description

Jobber Drill Bit, Drill Bit Size 11.8 mm, Drill Bit Point Angle 140 Degrees , Carbide, Decimal Equivalent 0.4646, Metric, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.